• The item cannot be ordered due to missing prices.

Snipe-nose pliers set, long version 3 pieces 3

Article no.: 700115 3

Select article variation and quantity

Number of pliers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pliers 3
    Type of product Snipe nose pliers

    Identification numbers & Classifications

    Article number 700115 3
    EAN / GTIN 4045197347732
    Manufacturer number 700115 3

    Description

    Version:

    Robust pliers of chrome vanadium steel, nickel-plated. Double plastic coating on the handles for good grip, inner faces of jaws serrated.

    Application:

    Gripping and assembling recessed or inaccessible parts.

    Supplied with:

    1 snipe nose pliers, straight: 280 mm
    1 snipe-nose pliers 45° angled: 280 mm
    1 mechanic’s pliers (extractor pliers for spark plugs): 280 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart