• The item cannot be ordered due to missing prices.

Small parts case “Boxxser” 25

Article no.: 693540 25

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of compartments 25
    External dimension length 421 mm
    External dimension width 361 mm
    External dimension height 55 mm
    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 693540 25
    EAN / GTIN 5733439134873
    Manufacturer number 134851 M6

    Description

    Version:

    Double-wall casing of PP and cover of polycarbonate ensure high load capacity and rigidity. Convenient locking mechanism for single-hand operation, carrying handle with safety lock. Matching profiles in the cover and base keep the exchangeable inserts and their contents in place during transport.

    Fitted with:

    Number of inserts L×W×H: 25 pcs.79×55×47 mm

    Supplied with:

    3 different coloured labels for identification.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart