{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of compartments | 14 | |
External dimension length | 354 mm | |
External dimension width | 323 mm | |
External dimension height | 55 mm | |
Type of product | Tool transport system |
Article number | 693530 14 | |
EAN / GTIN | 5733439134842 | |
Manufacturer number | 134842 BLAU NEU |