• The item cannot be ordered due to missing prices.

Spare tool tray, Type: 910

Article no.: 693475 910

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable length 870 mm
Usable width 170 mm
Insert height 50 mm
Type of product Storage bin

Identification numbers & Classifications

Article number 693475 910
EAN / GTIN 2050001021830
Manufacturer number 1007PIZ

Description

Colour:

RAL 7001 silver grey, powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart