{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PP | |
Case load capacity | 50 kg | |
Characteristics case | suitable for air travel; impact resistant | |
External dimension length | 581 mm | |
External dimension width | 381 mm | |
External dimension height | 455 mm | |
Weight | 13.2 kg | |
Type of product | Tool transport system |
Article number | 693155 | |
EAN / GTIN | 8024482178752 | |
Manufacturer number | AI1.KT01 | |
Manufacturer | GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 VALSAMOGGIA BO, Italia, www.gtline.com |