• The item cannot be ordered due to missing prices.

Service tool case with base tray and tool boards

Article no.: 692810

Select article variation and quantity

Unit price incl. VAT
  • Material: PC
  • Type of tool storage: Shaft pockets; Clip holders
  • Case load capacity: 35
  • Characteristics case: suitable for air travel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material PC
    Type of tool storage Shaft pockets; Clip holders
    Case load capacity 35 kg
    Characteristics case suitable for air travel
    Internal dimension length 435 mm
    Internal dimension width 275 mm
    Internal dimension height 150 mm
    Weight 4.6 kg
    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 692810
    EAN / GTIN 4045197806321
    Manufacturer number 692810

    Description

    Version:

    The polycarbonate case shells are produced by injection moulding. The advantages of polycarbonate lie in its high impact toughness, strength, stiffness and hardness over a wide range of temperatures. Aluminium frame with plastic impact corners, integral combination lock and case lid positioning.
    Internal fitments for internal height 150 mm:
    1 base tray including cover board with 12 double elastic straps. 2 transverse dividers, 6 partitions and 10 inserted boxes in the base shell. 1 tool board with 9 textile shaft pockets and tool holders on the front and back.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart