{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 420 mm | |
Internal dimension width | 275 mm | |
Internal dimension height | 58 mm | |
Number of shaft pockets | 16 | |
Type of product | Base shell |
Article number | 692717 | |
EAN / GTIN | 4006793513617 | |
Manufacturer number | 598000161 |