{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LC | |
Material | ABS | |
Type of tool storage | Shaft pockets | |
Case load capacity | 15 kg | |
Internal dimension length | 440 mm | |
Internal dimension width | 350 mm | |
Internal dimension height | 180 mm | |
Weight | 5.1 kg | |
Type of product | Tool transport system |
Article number | 692600 1 | |
EAN / GTIN | 4003773056904 | |
Manufacturer number | 00 21 05 LE | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |