{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Modular X18 | |
Type of tool storage | Shaft pockets | |
External dimension length | 350 mm | |
External dimension width | 250 mm | |
External dimension height | 500 mm | |
maximum load capacity | 15 kg | |
Weight | 2.9 kg | |
Number of side pockets | 2 | |
Type of product | Tool transport system |
Article number | 692245 1 | |
EAN / GTIN | 4003773089056 | |
Manufacturer number | 00 21 50 LE |
This article |
Recommendations |
|
---|---|---|
Modular X18 textile tool rucksack, Type: 1 |
||
Type of tool storage | Shaft pockets | Shaft pockets |
External dimension width | 250 mm | 175 mm |
External dimension height | 500 mm | 415 mm |
External dimension length | 350 mm | 320 mm |
Weight | 2.9 kg | 2.3 kg |
Type of product | Tool transport system | Tool transport system |