• The item cannot be ordered due to missing prices.

Textile tool shoulder bag 1

Article no.: 692230 1
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Type of tool storage: Shaft pockets; Shaft pockets
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Type of tool storage Shaft pockets; Shaft pockets
Sustainability GARANT GreenPlus
External dimension length 450 mm
External dimension width 120 mm
External dimension height 320 mm
Weight 1 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692230 1
EAN / GTIN 4067263125631
Manufacturer number 692230 1

Description

Version:

The new GARANT GreenPlus textile bags combine the best of 2 worlds: They impress with their sustainability while being very comfortable to wear and offering outstanding ergonomics, excellent durability, ideal access and optimum flexibility. They are produced according to the comprehensive and strict standards of the bluesign® system, taking into account the needs of people, the environment and resources. Help shape a more sustainable future. With optimised padding system for even better ergonomics and comfort.
Textile tool shoulder bag with 2 generous main compartments:
  • 1 main compartment for tools with 15 shaft pockets and 25 rubber loops.
  • 1 main compartment for documents and papers up to size A4 and a padded laptop compartment for laptops up to 15 inches in size.

There is also a front pocket with orange zip fastener and a mobile phone pocket and business card pocket, pen loops and key holder. There is another zip pocket on the back of the shoulder bag. Splash−proof base with water edge. Adjustable, removable shoulder straps with shoulder padding. On the back there is a suitcase loop to attach the bag to the telescopic handle of a suitcase. With reflector strips for good visibility.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart