• The item cannot be ordered due to missing prices.

Tool holder Wera2go 1, Type: 1

Article no.: 691650 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Wera 2go 1
External dimension length 300 mm
External dimension height 135 mm
Type of product Tool transport system

Identification & Classification

Article number 691650 1
EAN / GTIN 4013288187352
Manufacturer number 05004350001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

For docking the textile Wera boxes and bags with hook and loop zone. Supplied with adjustable detachable carrying strap with wide padding.
Sturdy and keeps its shape
The sturdy material keeps its shape and has high resistance to cutting and puncturing. The tools are protected against moisture and damage.

Handy wearing comfort
The carrying strap allows the tools to be slung over the shoulder, leaving the hands free. The adjustable wide padding ensures high comfort when wearing.

Variable positioning by the hook and loop system
The hook and loop system allows the components of the Wera 2go systems also to be strapped on to the Wera 2go 2 tool carrier, as can all the Wera tools in boxes and bags with hook and loop zones. This allows the tools to be positioned individually to suit the demands of every type of work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart