• The item cannot be ordered due to missing prices.

Tool case

Article no.: 691310

Select article variation and quantity

Unit price incl. VAT
  • Material: Leather; ABS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Leather; ABS
Internal dimension length 390 mm
Internal dimension width 170 mm
Internal dimension height 230 mm
Weight 1.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 691310
EAN / GTIN 4006793228818
Manufacturer number 2228000401

Description

Version:

Base and side walls made of unbreakable ABS material (without seams, thus eliminating wear at seams). Flap made of leather. Without internal divisions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart