• The item cannot be ordered due to missing prices.

Electrician’s case

Article no.: 691200

Select article variation and quantity

Unit price incl. VAT
  • Material: Leather
  • Type of tool storage: Shaft pockets

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Material Leather
    Type of tool storage Shaft pockets
    Internal dimension length 390 mm
    Internal dimension width 120 mm
    Internal dimension height 280 mm
    Weight 2.1 kg
    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 691200
    EAN / GTIN 4006793653139
    Manufacturer number 5215006031

    Description

    Version:

    With 2 front pockets and shoulder strap (No. 690440).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Electrician’s case

    Electrician’s case

    Type of tool storage Shaft pockets Shaft pockets Shaft pockets
    Weight 2.1 2.5 1.1
    Internal dimension width 120
    Internal dimension height 280
    Internal dimension length 390
    Material Leather
    Type of product Tool transport system Tool transport system Tool transport system

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart