• The item cannot be ordered due to missing prices.

Adapter with quick-change coupling for power screwdrivers 2/4

Article no.: 676900 2/4

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 784 C
    Square drive 1/2 in
    Bit socket D 6.3
    overall length 50 mm
    Hexagon drive C 6.3 (1/4 inch)
    Type of product Bit holder

    Identification numbers & Classifications

    Article number 676900 2/4
    EAN / GTIN 4013288008053
    Manufacturer number 05042760001

    Description

    Application:

    For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
    With quick-change coupling; for electric screwdrivers.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart