• The item cannot be ordered due to missing prices.

Adapter for power screwdrivers, Type: 8/16

Article no.: 676850 8/16

Select article variation and quantity

Type Unit price incl. VAT
  • Bit socket: D 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Bit socket D 8
overall length 37 mm
Hexagon drive C 8 (5/16 inch)
Type of product Bit holder

Identification numbers & Classifications

Article number 676850 8/16
EAN / GTIN 4045197216151
Manufacturer number 676850 8/16

Description

Application:

For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
With snap ring; for electric screwdrivers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart