• The item cannot be ordered due to missing prices.

Adapter with locking system 8/4

Article no.: 676830 8/4

Select article variation and quantity

Type Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Bit socket D 6.3
overall length 27 mm
Hexagon drive C 6.3 (1/4 inch)
Type of product Bit holder

Identification numbers & Classifications

Article number 676830 8/4
EAN / GTIN 4045197515605
Manufacturer number 676830 8/4

Description

Application:

For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
With locking system, prevents accidentally releasing or losing the bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart