• The item cannot be ordered due to missing prices.

Adapter, Type: 4/4

Article no.: 676800 4/4

Select article variation and quantity

Type Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
Bit socket D 6.3
overall length 25 mm
Hexagon drive C 6.3 (1/4 inch)
Type of product Bit holder

Identification numbers & Classifications

Article number 676800 4/4
EAN / GTIN 4045197250506
Manufacturer number 676800 4/4

Description

Application:

For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
With retaining spring; for hand-held tools.

Downloads & documents

Compare with similar products

This article


Recommendations


Adapter, Type: 4/4

Adapter, Type: 4/4

Square drive 1/4 in 1/4 in 1/4 in
Bit socket D 6.3 D 6.3 D 6.3
overall length 25 mm 23 mm 47 mm
suitable for machine yes
Hexagon drive C 6.3 (1/4 inch) C 6.3 (1/4 inch) C 6.3 (1/4 inch)
Type of product Bit holder Bit holder Bit holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart