• The item cannot be ordered due to missing prices.

Ratchet bit holder for 1/4 inch bits C 6.3 and E 6.3, Type: 1/4

Article no.: 676690 1/4

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Bit socket: F 6.3; D 6,3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
Bit socket F 6.3; D 6,3
Length 100 mm
Width 18 mm
Height 12 mm
No. of teeth 60
Type of product Bit tool

Identification & Classification

Article number 676690 1/4
EAN / GTIN 4062406354008
Manufacturer number 676690 1/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Reversible for left-hand / right-hand operation using lever.
Bit holder D 6.3 / F 6.3.

Suitable for:

1/4 inch bits with C 6.3 shank and E 6.3 shank.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart