{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bit socket | D 8 | |
Length | 128 mm | |
Width | 25 mm | |
Height | 14 mm | |
No. of teeth | 20 | |
Type of product | Bit tool |
Article number | 676670 5/16 | |
EAN / GTIN | 4991644020096 | |
Manufacturer number | 2749P-5/16HF |