• The item cannot be ordered due to missing prices.

“Insider Pro Ratchet” ratchet handle with 1/4 inch bits with magnet 100 mm

Article no.: 676665 100

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6.3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Insider Pro Ratchet
    Blade length 100 mm
    Bit socket D 6.3
    Drive profile Slot-head screwdriver; Tri-square screwdriver; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
    overall length 228 mm
    Working arc 15 degrees
    rotatable cap no
    Changeover capability clockwise - anti-clockwise rotation yes
    with ratchet handle yes
    with telescopic shank no
    incl. bits yes
    integral bit magazine yes
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 676665 100
    EAN / GTIN 7610733245147
    Manufacturer number 6510.R-100

    Description

    Version:

    “multicraft” ratchet handle of glass-fibre-reinforced plastic, with fold-away bits magazine. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder for 1/4 inch bits C6.3, with strong permanent magnet. With 10 pcs. C 6.3 bits.

    Suitable for:

    1/4 inch bits with C 6.3 shank.

    Content:

    1 pc. each:
    for slot-head, No. 675300 size 5.5; 6
    for Phillips, No. 675281 size 2/25
    for Pozidriv, No. 675285 size 2/25
    for hex socket, No. 675290 size 3; 4
    for internal Torx®, No. 675295 size TX10; TX15; TX20; TX25

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart