• The item cannot be ordered due to missing prices.

Screwdriver holder for 1/4 inch bits with magnet, ESD, Blade length: 30mm

Article no.: 676658 30

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6,3
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SwissGrip ESD
Blade length 30 mm
Bit socket D 6,3
overall length 135 mm
electrostatic characteristic EGB/ESD
with ratchet handle no
with telescopic shank no
incl. bits no
Type of product Bit tool

Identification numbers & Classifications

Article number 676658 30
EAN / GTIN 7610733269419
Manufacturer number 8451.30 M ESD

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.
Handle with a non-allergenic elastomer coating.
Tool handle made of conductive plastic, suitable for ESDs.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart