• The item cannot be ordered due to missing prices.

Jobber drill bit, for wood, Drill ⌀: 8mm

Article no.: 676315 8

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drill ⌀ 8 mm
Tool material HSS
Flute length 70 mm
overall length 110 mm
Bit hexagon shank E 6,3
Type of product Jobber drill bit

Identification numbers & Classifications

Article number 676315 8
EAN / GTIN 9002696265306
Manufacturer number 013BE0800

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.

Advantage:

Quick and uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.
For drilling smooth and accurate blind holes in softwood, hardwood, and faced boards.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart