{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gewindeart | M | |
Schneidstoff | HSS | |
Point angle | 60 degrees | |
Toleranzklasse | ISO 2 6H | |
Flank angle | 60 degrees | |
Application for type of drilling | up to 1×D for through holes | |
Number of pieces | 7 | |
Type of product | Tap bit |
Article number | 676308 | |
EAN / GTIN | 4013288101594 | |
Manufacturer number | 05259148001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |