• The item cannot be ordered due to missing prices.

HSS tap bit M6

Article no.: 676307 M6

Select article variation and quantity

for threads Unit price incl. VAT
  • Thread type: M
  • Tool material: HSS
  • Tolerance class: ISO 2 6H
  • Flank angle: 60
  • Application for type of drilling: up to 1×D for through holes

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    for threads M6
    Thread type M
    Tool material HSS
    Tolerance class ISO 2 6H
    Flank angle 60 degrees
    Application for type of drilling up to 1×D for through holes
    overall length 39 mm
    Shaft length 14 mm
    Pitch 1 mm
    Bit hexagon shank C 6,3
    Type of product Tap bit

    Identification numbers & Classifications

    Article number 676307 M6
    EAN / GTIN 4013288119001
    Manufacturer number 05104669001

    Description

    Version:

    1/4 inch hexagon shank to DIN 3126 C 6.3.

    Advantage:

    Quick and uncomplicated changes between drill, countersink, and screw bits.

    Application:

    Ideal for repair and assembly work in mobile situations.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart