{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | KK 60 ESD | |
electrostatic characteristic | EGB/ESD | |
Drive profile | Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws with hole; Hexagon screwdriver | |
Number of pieces | 17 | |
Drive tool | Screwdriver handle | |
Bit hexagon shank | E 6.3 | |
telescopic blade is retractable into the handle | no | |
Type of product | Bit tool |
Article number | 676225 | |
EAN / GTIN | 4013288183934 | |
Manufacturer number | 05051043001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |