• The item cannot be ordered due to missing prices.

Bit set with drive tool and sockets 65 pieces, ESD

Article no.: 676175

Select article variation and quantity

Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Drive profile Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws; Hexagon socket; Pentalobe screwdriver; Tri-square screwdriver
Type of product Bit tool

Identification numbers & Classifications

Article number 676175
EAN / GTIN 4010995399719
Manufacturer number 39971

Description

Version:

All popular small profile sizes with 4 mm bit holder included in the set. Bit ratchet with 5° working arc. ESD precision screwing handle for working on electronic devices in electrostatic sensitive areas.
Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 28 mm, 4 mm for Phillips: 1 pc. each size 000; 00; 0; 1
Bits, length 28 mm, 4 mm for hex socket: 1 pc. each size 0.7; 0.9; 1.3; 1.5; 2.0; 2.5; 3.0; 4.0 mm
1 pc. each size 0.050; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32 inch
Bits, length 28 mm, 4 mm for internal Torx®: 1 pc. each size TX3; TX4; TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX20
Bits, length 28 mm, 4 mm for slot-head: 1 pc. each size 0.8; 1.2; 1.5; 1.8; 2.0; 2.5; 3.0; 3.5; 4.0 mm
Bits, length 28 mm, 4 mm for Pentalobe: 1 pc. each size PL1; PL2; PL3; PL4; PL5; PL6
Sockets, for external hexagon: 1 pc. each size 2.0; 2.5; 3.0; 3.5; 4.0; 4.5; 5.0; 5.5 mm
1 pc. each size 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32 inch
adapter: 1 pc. 1/4 inch bit shank – 4 mm hex socket
Bit ratchet: 1 pc., for bits C 6.3 and E 6.3; with thumbwheel
Extension 4 mm: 1 pc. 100 mm
ESD precision screwdriving handle with 4 mm bit-holder: 1 pc. 110 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Bit set with drive tool and sockets 65 pieces, ESD

Bit set with drive tool and sockets 65 pieces, ESD

on request
In stock
364 pieces in stock
Drive profile Slot-head screwdriver ;Hexagon screwdriver ;Screwdriver for TORX® screws ;Hexagon socket ;Pentalobe screwdriver ;Tri-square screwdriver Screwdriver for Phillips ;Pozidriv screwdriver ;Slot-head screwdriver ;Hexagon screwdriver ;Screwdriver for TORX® screws
Number of pieces 32
Drive tool Bit ratchet, 1/4 inch
Bit hexagon shank C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart