• The item cannot be ordered due to missing prices.

Bits set 61 pieces, Type: KPS

Article no.: 675800 KPS

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Number of pieces 61
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675800 KPS
EAN / GTIN 4013288024756
Manufacturer number 05066386001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Content:

Bits set C 6.3 (1/4 inch); 1 quick-release adaptor.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 7 pcs. size 1/25; 15 pcs. size 2/25; 3 pcs. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675220 7 pcs. size 1/25; 15 pcs. size 2/25; 3 pcs. size 3/25
Bits, length 25 mm, C 6.3, for slot-head: 5 pcs. each size 1.0×5.5; 1.2×6.5
Quick-release adapter: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart