• The item cannot be ordered due to missing prices.

Set of bits 10 pieces, with torsion zone, Type: KPS

Article no.: 675671 KPS

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 10 Universal 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Number of pieces 10
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675671 KPS
EAN / GTIN 4013288033772
Manufacturer number 05056161001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675220 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size Gr. 0.8×5.5; 1.0×5.5; 1.2×6.5
Quick-release adaptor: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart