• The item cannot be ordered due to missing prices.

PrecisionBits set 11 pieces

Article no.: 675630

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PrecisionBits
Drive profile Screwdriver for Phillips; Slot-head screwdriver; Hexagon screwdriver
Number of pieces 11
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675630
EAN / GTIN 7610733211708
Manufacturer number C6.1968

Description

Content:

Bits set C 6.3 (1/4 inch)

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675281 1 pc. each size 1/25; 2/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675290 1 pc. each size 2.5; 3; 4; 5; 6; 8
Bits, length 25 mm, C 6.3, for slot-head: No. 675300 1 pc. each size 4; 5.5
Adapter: 1x

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart