• The item cannot be ordered due to missing prices.

Bit for Torx®, 1/4 inch C 6.3 BiTorsion TX40

Article no.: 675550 TX40
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 867/1 TORX® BTZ
    Torx® profile TX40
    overall length 25 mm
    Drive profile Screwdriver for TORX® screws
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675550 TX40
    EAN / GTIN 4013288034564
    Manufacturer number 05066130001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    BiTorsion design with tempered torsion zone to absorb peak loads = longer tool life. Optimum effect when used with BiTorsion quick-change holder No. 675030.

    Application:

    For screws with Torx® profile.

    Standard:

    DIN ISO 1173.

    Material:

    Chrome vanadium special alloy, toughened.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Bit for Torx®, 1/4 inch C 6.3 BiTorsion TX40

    Bit for Torx®, 1/4 inch C 6.3 BiTorsion TX40

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    overall length 25 25
    Manufacturer's designation 867/1 TORX® BTZ
    Bit hexagon shank C 6,3 C 6,3
    Torx® profile TX40 TX40
    Type of product Bit tool Bit tool

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart