• The item cannot be ordered due to missing prices.

Bit for slot-head, 5/16 inch C 8 12 mm

Article no.: 675460 12

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 800/2 Z
Blade width 12 mm
Cutter thickness 2 mm
overall length 41 mm
Drive profile Slot-head screwdriver
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675460 12
EAN / GTIN 4013288011305
Manufacturer number 05057240001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For slot-head screws DIN 3127.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart