• The item cannot be ordered due to missing prices.

Bit for slot-head, 1/4 inch C 6.3, 39 mm long 8 mm

Article no.: 675260 8
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 800/1 Z
Blade width 8 mm
Cutter thickness 1.2 mm
overall length 39 mm
Drive profile Slot-head screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675260 8
EAN / GTIN 4013288191496
Manufacturer number NJ.260

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For slot-head screws to DIN 3127 and DIN ISO 2351-1.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart