• The item cannot be ordered due to missing prices.

Bit for slot-head, 1/4 inch C 6.3 6,5 mm

Article no.: 675250 6,5

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 800/1 Z
Blade width 6.5 mm
Cutter thickness 1.2 mm
overall length 25 mm
Drive profile Slot-head screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675250 6,5
EAN / GTIN 4013288010964
Manufacturer number 05072061001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For slot-head screws to DIN 3127 and DIN ISO 2351-1.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart