• The item cannot be ordered due to missing prices.

Bit for hexagon, 1/4 inch C 6.3 with retaining ring 6 mm

Article no.: 675243 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 6 mm
overall length 25 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675243 6
EAN / GTIN 4010995229580
Manufacturer number 22958

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.

Application:

For socket head screws to DIN 7426 and DIN ISO 2351-3.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for hexagon, 1/4 inch C 6.3 with retaining ring 6 mm

Bit for hexagon, 1/4 inch C 6.3 with retaining ring 6 mm

Drive profile Hexagon screwdriver Hexagon screwdriver
overall length 25 25
Hexagon 6 6
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart