• The item cannot be ordered due to missing prices.

Bit for Pozidriv, 1/4 inch C 6.3, with torsion zone, Cross-head size / overall length: 1/25mm

Article no.: 675115 1/25

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard DIN ISO 1173
Cross-head size 1
overall length 25 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675115 1/25
EAN / GTIN 4062406118105
Manufacturer number 675115 1/25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone, toughened. The torsion zone absorbs the peaks of force when screw driving. This protects the screw profile and achieves longer tool life (apart from size TX40).

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart