{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 897/4 R | |
Hexagon shank | 6.3 mm | |
overall length | 75 mm | |
Hexagon drive | D 6.3 (1/4 inch) | |
Machine drive | E 6.3 (1/4 inch) | |
suitable for machine | yes | |
Type of product | Bit holder |
Article number | 675030 6,3 | |
EAN / GTIN | 4013288095633 | |
Manufacturer number | 05053923001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Shank with magnet / quick-change coupling BiTorsion 6,3 |
|||
Machine drive | E 6.3 (1/4 inch) | E 6.3 (1/4 inch) | E 6.3 (1/4 inch) |
overall length | 75 | 50 | 60 |
Manufacturer's designation | 897/4 R | ||
suitable for machine | yes | yes | yes |
Hexagon shank | 6.3 | 6.3 | |
Hexagon drive | D 6.3 (1/4 inch) | D 6.3 (1/4 inch) | D 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder | Bit holder |