• The item cannot be ordered due to missing prices.

Shank with snap ring SDS

Article no.: 675005 SDS

Select article variation and quantity

Hexagon shank Unit price incl. VAT
  • Bit socket: D 6.3
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Bit socket D 6.3
    Shank SDS Plus
    overall length 69 mm
    Hexagon drive D 6.3 (1/4 inch)
    Machine drive SDS-plus
    suitable for machine yes
    Type of product Bit holder

    Identification numbers & Classifications

    Article number 675005 SDS
    EAN / GTIN 4045197493606
    Manufacturer number 675005 SDS

    Description

    Version:

    Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
    Adapter to DIN 7427 B with snap ring for C 6.3 bits.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart