{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PrecisionBits | |
Width across flats | 7 mm | |
overall length | 60 mm | |
Drive profile | Hexagon socket | |
Material | PB Swiss Tools special alloy | |
Bit hexagon shank | E 6,3 | |
with magnetic insert | yes | |
suitable for machine | yes | |
Type of product | Bit tool |
Article number | 674265 7 | |
EAN / GTIN | 7610733252923 | |
Manufacturer number | E6.200/7 M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Socket wrench bit,1/4 inch E 6.3 with magnet 7 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 60 | 50 |
suitable for machine | yes | yes |
with magnetic insert | yes | yes |
Width across flats | 7 | 7 |
Material | PB Swiss Tools special alloy | Chromium vanadium steel |
Type of product | Bit tool | Bit tool |