• The item cannot be ordered due to missing prices.

Bit for slot-head, 1/4 inch E 6.3 5,5 mm

Article no.: 674260 5,5

Select article variation and quantity

Blade width / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 800/4 Z
Blade width 5.5 mm
Cutter thickness 1 mm
overall length 50 mm
Drive profile Slot-head screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674260 5,5
EAN / GTIN 4013288191786
Manufacturer number 05059330001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For slot-head screws DIN 3127.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart