• The item cannot be ordered due to missing prices.

PrecisionBit for slot-head, 1/4 inch, E 6.3, Blade width / overall length: 4mm

Article no.: 674257 4

Select article variation and quantity

Blade width / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series PrecisionBits
Blade width 4 mm
Cutter thickness 0.6 mm
overall length 50 mm
Drive profile Slot-head screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674257 4
EAN / GTIN 7610733221479
Manufacturer number E6.100/2

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For slot-head screws DIN 3127.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart