{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/4 Z TORX® | |
Torx® profile | TX6 | |
overall length | 70 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674250 TX6 | |
EAN / GTIN | 4013288035905 | |
Manufacturer number | 05134740001 |
This article |
Recommendations |
|
---|---|---|
Bit for Torx®, long, 1/4 inch E 6.3, Torx® profile / overall length: TX6mm |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 70 mm | 25 mm |
Torx® profile | TX6 | TX6 |
Type of product | Bit tool | Bit tool |