• The item cannot be ordered due to missing prices.

PrecisionBit for Torx®, long, 1/4 inch E 6.3 TX20/95 mm

Article no.: 674249 TX20/95

Select article variation and quantity

Torx® profile / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PrecisionBits
Torx® profile TX20
overall length 95 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674249 TX20/95
EAN / GTIN 7610733252985
Manufacturer number E6L.400/20

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart