• The item cannot be ordered due to missing prices.

PrecisionBit for Pozidriv, 1/4 inch E 6.3, Cross-head size / overall length: 2/95mm

Article no.: 674225 2/95
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PrecisionBits
Cross-head size 2
overall length 95 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674225 2/95
EAN / GTIN 7610733221172
Manufacturer number E6L.192/2

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart