• The item cannot be ordered due to missing prices.

IMPAKTOR bit set for IMPACT screwdrivers, 6 pieces

Article no.: 674141

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 6 Impaktor 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
Number of pieces 6
Bit length 50 mm
Drive tool no
Type of product Bit tool

Identification numbers & Classifications

Article number 674141
EAN / GTIN 4013288157751
Manufacturer number 05057695001

Description

Version:

Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

Application:

Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

Content:

IMPAKTOR bits, E 6.3, for Phillips: 1 pc. size 2; 3
IMPAKTOR bits, E 6.3, for Pozidriv: 1 pc. size 2; 3
IMPAKTOR bits, E 6.3, for internal Torx®: 1 pcs. size TX25; TX30

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart