• The item cannot be ordered due to missing prices.

IMPAKTOR bit for Torx®, 1/4 inch C 6.3 Set of 10 bits TX30

Article no.: 674118 TX30

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for TORX® screws
Number of pieces 10
Bit length 25 mm
Bit hexagon shank C 6.3
Colour coding yes
Type of product Bit tool

Identification numbers & Classifications

Article number 674118 TX30
EAN / GTIN 4013288223913
Manufacturer number 05057626001

Description

Version:

Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

Application:

Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart