• The item cannot be ordered due to missing prices.

IMPAKTOR bit for Phillips, 1/4 inch C 6.3 Set of 10 bits 3

Article no.: 674111 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drive profile Screwdriver for TORX® screws
    Number of pieces 10
    Bit length 25 mm
    Bit hexagon shank C 6.3
    Colour coding yes
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674111 3
    EAN / GTIN 4013288223777
    Manufacturer number 05057617001

    Description

    Version:

    Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

    Application:

    Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart