• The item cannot be ordered due to missing prices.

Hand impact driver set in sheet metal case 5

Article no.: 673000 5

Select article variation and quantity

Set contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 5
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 673000 5
EAN / GTIN 4991644215652
Manufacturer number AG112A

Description

Version:

Solid handle with hexagon socket for holding interchangeable bits. Reversible, for right-hand and left-hand threads. Bit holder (5/16 inch) removable, allowing sockets with 1/2 inch square drive to be used without adaptor.
For suitable spare bits see No. 675400675470.

Application:

The best tool for loosening tight screws with one hammer action or for tightening screws exceptionally well.

Content:

Holder with bit adaptor similar to No. 676945: 1pc. size 2/16
Slot-head blades: 9; 11 mm
Blades for Phillips: Size 2; 3

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart