• The item cannot be ordered due to missing prices.

Hexagon blade half-moon, 4 mm, Hexagon: 1,5mm

Article no.: 669934 1,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 840/9 C
Hexagon 1.5 mm
Blade ⌀ 2.8 mm
Blade length 20 mm
overall length 44 mm
Drive profile Hexagon screwdriver
Drive profile Half-moon
Drive-end profile ⌀ 4 mm
Type of product Screwdriver bit

Identification & Classification

Article number 669934 1,5
EAN / GTIN 4013288168306
Manufacturer number 05135268001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Blade made of high quality tool steel.

Suitable for:

Screwdriver holder No. 66 9931.
Electronics screwdriver sets No. 669630 / 669930.

Note:

See under 669933669936 for further bits.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart