• The item cannot be ordered due to missing prices.

Electronics screwdriver for Phillips ESD, Cross-head size: 1

Article no.: 669905 1

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1550 PH ESD Micro
Cross-head size 1
electrostatic characteristic EGB/ESD
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 177 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification numbers & Classifications

Article number 669905 1
EAN / GTIN 4013288039132
Manufacturer number 05030112001

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart