• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head Kraftform Micro, ESD 4 mm

Article no.: 669900 4

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1578 A ESD Micro
Blade width b 4 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.8 mm
Blade length 80 mm
overall length 177 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 669900 4
EAN / GTIN 4013288039101
Manufacturer number 05030107001

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart